Shop All Socket Head Cap Screws
Midwest Fastener
M4-0.70 Socket Head Cap Screw, Steel, 10 mm Length, 10 PK
Mfr # 75612
Zoro # G102507770
product price: $7.19
/pk 10, $0.72/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M4-0.70
- Screw Length 10 mm
- Material Steel
- Standards DIN 912
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 75612
- Zoro # G102507770
- UPC # 738287756128
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | M4-0.70 |
Screw Length | 10 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Steel |
Standards | DIN 912 |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Hardness | A2-70 |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Head Bolt, Alloy steel, Grade 8, Plain, 3/4"-10 Thread Size, 3 in Lg, 50 PK (287178G1)
- MITEE-BITE PRODUCTS XYZ Xpansion Pin, Press Fit 3/8", Smooth (31740)
- X1 TOOLS 7/64 x 1-5/8 Hitch Pin Clip 50 Pins by X1 Tools (X1E-CON-PIN-HIT-1300x50)
- ZORO SELECT Cotter Pin, Hairpin, 3/64"Dx3/4" L, PK100 (WWG-BPXS-2304)
- MIDWEST FASTENER 1/2"-13 Socket Head Cap Screw, Plain Steel, 1 in Length, 10 PK (72334)
- MIDWEST FASTENER #8-32 Socket Head Cap Screw, 18-8 Stainless Steel, 1/2 in Length, 10 PK (67792)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Chrome Plated Steel, 2 in Length, 5 PK (75228)
- MIDWEST FASTENER #8-32 Socket Head Cap Screw, Plain Steel, 1-1/2 in Length, 10 PK (67403)
- MIDWEST FASTENER M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 8 PK (76041)
- MIDWEST FASTENER #1-72 Socket Head Cap Screw, Plain Steel, 3/16 in Length, 15 PK (77826)
- ZORO SELECT 3/4"-16 Socket Head Cap Screw, Black Oxide Steel, 2-3/4 in Length, 5 PK (SFIA0750275-005P)
- Midwest Fastener Socket Head Cap Screws