Shop All Socket Head Cap Screws
Midwest Fastener
M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length, 8 PK
Mfr # 77034
Zoro # G202507502
product price: $3.75
/pk 8, $0.47/ea
Sold in multiples of 3 for $11.25
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Metric
- Thread Size M4-0.70
- Screw Length 16 mm
- Drive Size 2.50 mm
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 77034
- Zoro # G202507502
- UPC # 738287770346
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | M4-0.70 |
Screw Length | 16 mm |
Drive Size | 2.50 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Stainless Steel |
Finish | Plain |
Standards | DIN 7991 |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Hardness | A2 |
Head Type | Flat |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SABERDRIVE Deck Screw, #9 x 3 in, Steel, Flat Head, Torx Drive, 2000 PK (51193)
- MIDWEST FASTENER #6-32 x 3/4 in Phillips Pan Machine Screw, Black Oxide Steel, 30 PK (33143)
- ZORO SELECT Fully Threaded Rod, 1-3/8"-12, 2 ft, Steel, Grade A, Plain Finish (U20360.137.2400)
- DIXON CROSS HOLE WING NUT 304 5/16 in-18 (13WNX)
- MIDWEST FASTENER M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 4 PK (77064)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Plain Steel, 1 in Length, 6 PK (67462)
- MIDWEST FASTENER M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 8 PK (75981)
- MIDWEST FASTENER 3/8"-24 Socket Head Cap Screw, Plain Steel, 1-1/2 in Length, 5 PK (60318)
- MIDWEST FASTENER 1/4"-28 Socket Head Cap Screw, Plain Steel, 1/2 in Length, 12 PK (67501)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Chrome Plated Steel, 2 in Length, 5 PK (75244)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 100 PK (M07400.050.0040)
- Midwest Fastener Socket Head Cap Screws