Shop All Socket Head Cap Screws
Midwest Fastener
M4-0.70 Socket Head Cap Screw, Chrome Plated Steel, 16 mm Length, 10 PK
Mfr # 30003
Zoro # G802507407
product price: $33.59
/pk 10, $3.36/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Material Steel
- Finish Chrome Plated
- Thread Style Fully Threaded
- Hardness Class 12.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 30003
- Zoro # G802507407
- UPC # 738287300031
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | M4-0.70 |
Screw Length | 16 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Steel |
Finish | Chrome Plated |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Hardness | Class 12.9 |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Split Lock Washer, For Screw Size 1/2 in Steel, Zinc Plated Finish, 10 PK (38724)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Stainless Steel Plain Finish, 10 PK (Z0467-316)
- ZORO SELECT Concrete Screw, #8-15 Dia., Flat, 3/4 in L, Steel Zinc Plated, 10000 PK (0812APF)
- MIDWEST FASTENER M12-1.25 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 6 PK (78642)
- MIDWEST FASTENER 1/4"-28 Socket Head Cap Screw, Black Chrome Plated Steel, 1/2 in Length, 10 PK (33984)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Polished 18-8 Stainless Steel, 1 in Length, 8 PK (33085)
- MIDWEST FASTENER 1/4"-28 Socket Head Cap Screw, 18-8 Stainless Steel, 3/4 in Length, 8 PK (79202)
- MIDWEST FASTENER M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 50 PK (51454)
- MIDWEST FASTENER M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 25 PK (51458)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 8 mm Length, 50 PK (M55050.060.0008)
- Midwest Fastener Socket Head Cap Screws