Shop All Socket Head Cap Screws
Midwest Fastener
M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 10 PK
Mfr # 71355
Zoro # G202508493
product price: $8.79
/pk 10, $0.88/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M4-0.70
- Screw Length 25 mm
- Drive Size 3 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 71355
- Zoro # G202508493
- UPC # 738287713558
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | M4-0.70 |
Screw Length | 25 mm |
Drive Size | 3 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Steel |
Finish | Black Oxide |
Standards | DIN 912 |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Hardness | Class 12.9 |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, For Screw Size M24 , Steel Black Oxide Finish, 10 PK (M38100.240.0001)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1 in, Black Steel Oval Head Phillips Drive, 12 PK (79492)
- ZORO SELECT Grade A325, 1-1/4"-7 Structural Bolt, Plain Steel, 7 in L, 5 PK (U04006.125.0700)
- ZORO SELECT Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 75 mm L, 100 PK (M01200.080.0075)
- MIDWEST FASTENER M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 8 PK (76041)
- MIDWEST FASTENER M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length, 8 PK (75547)
- MIDWEST FASTENER 5/16"-24 Socket Head Cap Screw, Plain Steel, 1/2 in Length, 10 PK (79566)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, 18-8 Stainless Steel, 3/4 in Length, 8 PK (67826)
- MIDWEST FASTENER #10-24 Socket Head Cap Screw, 18-8 Stainless Steel, 1 in Length, 10 PK (67804)
- MIDWEST FASTENER #6-32 Socket Head Cap Screw, 18-8 Stainless Steel, 1/4 in Length, 20 PK (72041)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 100 PK (M07150.030.0030)
- Midwest Fastener Socket Head Cap Screws