Shop All Socket Head Cap Screws
Midwest Fastener
M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 8 PK
Mfr # 76014
Zoro # G902507956
Sold in multiples of 3 for $10.35
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Metric
- Thread Size M4-0.70
- Screw Length 16 mm
- Drive Size 2.50 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 76014
- Zoro # G902507956
- UPC # 738287760149
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | M4-0.70 |
Screw Length | 16 mm |
Drive Size | 2.50 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Steel |
Finish | Black Oxide |
Standards | DIN 7991 |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Hardness | Class 10.9 |
Head Type | Flat |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Woodruff Key, 5/32 x 5/8 in Key Size, 6 SAE Number, 0.234 in H, C-1035 Steel Plain, 100 PK (WWG-WKC-006)
- ZORO SELECT Knife Thread Insert, #4-40 Int Thrd Sz, 3/8 in L, 21/64 in Dia., Brass, Plain, 50 PK (400-004-PK50)
- ZORO SELECT Sheet Metal Screw, #8 x 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.016.0250)
- ZORO SELECT 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 200 PK (5032BHT)
- MIDWEST FASTENER #8-32 Socket Head Cap Screw, Plain Steel, 1/2 in Length, 10 PK (72306)
- MIDWEST FASTENER M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length, 15 PK (76022)
- MIDWEST FASTENER #4-40 Socket Head Cap Screw, Plain Steel, 1/4 in Length, 20 PK (67381)
- MIDWEST FASTENER 7/16"-20 Socket Head Cap Screw, Zinc Plated Steel, 1-1/4 in Length, 6 PK (32863)
- MIDWEST FASTENER M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 6 PK (77062)
- MIDWEST FASTENER M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 6 PK (75973)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain Nylon, 3/4 in Length, 10 PK (3431218075)
- Midwest Fastener Socket Head Cap Screws