Shop All Socket Head Cap Screws
Midwest Fastener
M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 10 mm Length, 10 PK
Mfr # 71351
Zoro # G402508606
original price:
$6.15
9% off
Sold in multiples of 2 for $11.10
$11.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M4-0.70
- Screw Length 10 mm
- Drive Size 3 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 71351
- Zoro # G402508606
- UPC # 738287713510
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | M4-0.70 |
Screw Length | 10 mm |
Drive Size | 3 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Steel |
Finish | Black Oxide |
Standards | DIN 912 |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Hardness | Class 12.9 |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Vibration-Dampening U-Bolt, 1/2"-13, 5 in Wd, 5 1/2 in Ht, Zinc Plated Steel (UB4PA)
- ZORO SELECT Socket Set Screw, Gr M8, Cup, 40mm L, PK25 (M07840.080.0040)
- ZORO SELECT Sheet Metal Screw, #6 x 1 1/2 in, Zinc Plated Steel Round Head Square Drive, 100 PK (SMQPI0-601500-100P)
- HHIP Helical Insert Repair Kit, Helical Inserts, M10-1.50 (1011-0070)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Plain Steel, 4 in Length, 3 PK (67471)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 1-3/4 in Length, 10 PK (72106)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Black Chrome Plated Steel, 2-3/4 in Length, 3 PK (33514)
- MIDWEST FASTENER 1/4"-28 Socket Head Cap Screw, 18-8 Stainless Steel, 2 in Length, 4 PK (79185)
- MIDWEST FASTENER M12-1.25 Socket Head Cap Screw, Black Oxide Steel, 70 mm Length, 4 PK (78646)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Black Chrome Plated Steel, 3/4 in Length, 8 PK (33926)
- NEWPORT FASTENERS M5-0.80 Socket Head Cap Screw, Black Oxide Alloy Steel, 8 mm Length, 100 PK (880515-100)
- Midwest Fastener Socket Head Cap Screws