Shop All Machine Screws
Midwest Fastener
M3-0.50 x 8 mm Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK
Mfr # 51532
Zoro # G602523416
product price: $4.39
/pk 50, $0.09/ea
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Metric
- Thread Size M3-0.50
- Fastener Length 8 mm
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 51532
- Zoro # G602523416
- UPC # 738287515329
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | M3-0.50 |
Fastener Length | 8 mm |
Dimensional Standards | DIN 7985 |
Details
System of Measurement | Metric |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Standards | DIN 7985 |
Item | Machine Screw |
Hardness | Class 4.8 |
Specifications | DIN 7985 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERNAIL Collated Flooring Nail, 2 in L, 16 ga, L-Head Head, 1000 PK (L20016)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 7/8 in Length, 10 PK (U51050.050.0087)
- AMERICAN SOCKETS 3/8X2 DOWEL PIN EBONY FINISH BLK OX (3732PDE)
- ZORO SELECT Jam Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, Plain, 5/32 in Ht, 100 PK (U51090.025.0001)
- MIDWEST FASTENER 1/4"-28 x 1-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 20 PK (34585)
- MIDWEST FASTENER #10-32 x 1 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 10 PK (33908)
- MIDWEST FASTENER #10-24 x 1/2 in Slotted Flat Machine Screw, Plain Brass, 24 PK (61472)
- MIDWEST FASTENER #6-32 x 1 in Phillips Pan Machine Screw, Black Oxide Steel, 25 PK (33144)
- MIDWEST FASTENER #10-32 x 1/2 in Phillips Oval Machine Screw, Plain Stainless Steel, 24 PK (67912)
- MIDWEST FASTENER M6-1.00 x 60 mm Phillips Pan Machine Screw, Plain Stainless Steel, 6 PK (34755)
- ZORO SELECT #8-32 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (MPPEI0-800750-100P)
- Midwest Fastener Machine Screws