Shop All Machine Screws
Midwest Fastener
M3-0.50 x 8 mm Phillips Flat Machine Screw, Zinc Plated Steel, 25 PK
Mfr # 31224
Zoro # G302523440
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Metric
- Thread Size M3-0.50
- Material Steel
- Finish Zinc Plated
- Standards DIN 965
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 31224
- Zoro # G302523440
- UPC # 738287312249
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | M3-0.50 |
Fastener Length | 8 mm |
Dimensional Standards | DIN 965 |
Details
System of Measurement | Metric |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Standards | DIN 965 |
Item | Machine Screw |
Specifications | DIN 965 |
Hardness | Class 4.8 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, 3/4", 6 in Shank, 1-1/2 in ID, Carbon Steel, Self Colored (MEB346)
- GARDNER BENDER Cable Staples, Steel, 100 PK (GSE-410)
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain Stainless Steel, 5 in L, 25 PK (U51000.025.0500)
- ZORO SELECT Blind Rivet, Countersunk Head, 1/8 in Dia., 11/32 in L, Aluminum Body, 500 PK (U33192.012.0043)
- MIDWEST FASTENER 1/4"-20 x 1 in Slotted Round Machine Screw, Plain Brass, 15 PK (61043)
- MIDWEST FASTENER #10-32 x 1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (53720)
- MIDWEST FASTENER #6-48 x 3/8 in Slotted Fillister Machine Screw, Black Oxide Steel, 12 PK (32914)
- MIDWEST FASTENER 1/4"-20 x 3 in Phillips Flat Machine Screw, Zinc Plated Steel, 16 PK (77348)
- MIDWEST FASTENER #8-36 x 1 in Slotted Fillister Machine Screw, Black Oxide Steel, 5 PK (32926)
- MIDWEST FASTENER 1/4"-20 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 30 PK (77342)
- AMPG 1/4"-20 x 40 mm Hex Extra Wide Machine Screw, Brass Plated Steel (Z4483-BR)
- Midwest Fastener Machine Screws