Shop All Machine Screws
Midwest Fastener
M3-0.50 x 6 mm Phillips Flat Machine Screw, Plain Stainless Steel, 25 PK
Mfr # 69541
Zoro # G102524678
product price: $5.69
/pk 25, $0.23/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Metric
- Thread Size M3-0.50
- Fastener Length 6 mm
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 69541
- Zoro # G102524678
- UPC # 738287695410
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | M3-0.50 |
Fastener Length | 6 mm |
Dimensional Standards | DIN 965 |
Details
System of Measurement | Metric |
Head Type | Flat |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Standards | DIN 965 |
Item | Machine Screw |
Specifications | DIN 965 |
Hardness | A2 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 7/8 in Length, 100 PK (U51030.025.0087)
- ZORO SELECT Heavy Hex Nut, 1-1/4"-7, Steel, Grade A, Zinc Plated, 23/32 in Ht (U11391.125.0001)
- ZORO SELECT Class 10.9, M24-2.00 Hex Head Cap Screw, Black Oxide Steel, 110 mm L, 5 PK (M04160.240.0110)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 8 in L, 5 PK (U04104.031.0800)
- MIDWEST FASTENER M3-0.50 x 6 mm Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (55087)
- MIDWEST FASTENER #2-56 x 7/8 in Slotted Fillister Machine Screw, Black Oxide Steel, 10 PK (32904)
- MIDWEST FASTENER #8-32 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 30 PK (37485)
- MIDWEST FASTENER #10-24 x 1/2 in Machine Screw, Black Oxide Steel, 15 PK (32109)
- MIDWEST FASTENER #6-48 x 1/4 in Torx Fillister Machine Screw, Black Oxide Steel, 12 PK (32971)
- MIDWEST FASTENER M3-0.50 x 8 mm Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (51532)
- ALLIED TITANIUM #6-32 x 1/4 in Phillips Pan Machine Screw, Plain Titanium (0001555)
- Midwest Fastener Machine Screws