Shop All Machine Screws
Midwest Fastener
M3-0.50 x 50 mm Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK
Mfr # 51540
Zoro # G402524101
product price: $9.79
/pk 50, $0.20/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Metric
- Thread Size M3-0.50
- Fastener Length 50 mm
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 51540
- Zoro # G402524101
- UPC # 738287515404
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | M3-0.50 |
Fastener Length | 50 mm |
Dimensional Standards | DIN 7985 |
Details
System of Measurement | Metric |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Standards | DIN 7985 |
Item | Machine Screw |
Specifications | DIN 7985 |
Hardness | Class 4.8 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3/4 in, 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (05174)
- ZORO SELECT Split Lock Washer, For Screw Size #6 Steel, Zinc Plated Finish, 100 PK (U37171.013.0001)
- MIDWEST FASTENER Hex Nut, 3/4"-16, Steel, Grade 2, Zinc Plated, 20 PK (03697)
- MIDWEST FASTENER Wood Screw, #10, 2-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02583)
- MIDWEST FASTENER 1/4"-20 x 2-1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 5 PK (63717)
- MIDWEST FASTENER #6-32 x 1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07262)
- MIDWEST FASTENER #10-32 x 2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07354)
- MIDWEST FASTENER #10-24 x 2 in Phillips Round Machine Screw, Zinc Plated Steel, 40 PK (63606)
- MIDWEST FASTENER 1/4"-28 x 2-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 12 PK (34607)
- MIDWEST FASTENER 1/4"-20 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (77522)
- ZORO SELECT #4-40 x 1/4 in Phillips Flat Machine Screw, Plain Steel, 5000 PK (MS24693-2B)
- Midwest Fastener Machine Screws