Shop All Machine Screws
Midwest Fastener
M3-0.50 x 5 mm Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK
Mfr # 51530
Zoro # G602523393
Sold in multiples of 2 for $7.30
$7.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Metric
- Thread Size M3-0.50
- Fastener Length 5 mm
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 51530
- Zoro # G602523393
- UPC # 738287515305
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | M3-0.50 |
Fastener Length | 5 mm |
Dimensional Standards | DIN 7985 |
Details
System of Measurement | Metric |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Standards | DIN 7985 |
Item | Machine Screw |
Hardness | Class 4.8 |
Specifications | DIN 7985 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/4 in L, 25 PK (U04114.037.0225)
- ZORO SELECT Ultrasonic Insert, 1/4"-20, 1/2 in L, 0.315 in Insert Dia., 0.315 in Tapered End Dia., Brass, 50 PK (1GUB6)
- ZORO SELECT Spring Nut, #8, U Shape, Steel, Zinc Plated Finish, 25 PK (10795PK)
- DEWALT Brad Nails, Steel, Chisel Point, 1 3/4 in L (DBN18175-2)
- MIDWEST FASTENER 5/16"-18 x 5 in Phillips Flat Machine Screw, Plain Stainless Steel, 4 PK (37802)
- MIDWEST FASTENER #4-40 x 5/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 60 PK (77245)
- MIDWEST FASTENER #4-40 x 1/4 in Slotted Round Machine Screw, Plain Brass, 60 PK (62172)
- MIDWEST FASTENER #4-40 x 3/4 in Slotted Round Machine Screw, Plain Brass, 42 PK (62175)
- MIDWEST FASTENER #6-32 x 2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (07661)
- MIDWEST FASTENER #6-32 x 1/2 in Slotted Oval Machine Screw, Plain Brass, 48 PK (61586)
- ZORO SELECT #12-24 x 3/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.021.0075)
- Midwest Fastener Machine Screws