Shop All Machine Screws
Midwest Fastener
M3-0.50 x 30 mm Phillips Pan Machine Screw, Plain A2 Stainless Steel, 20 PK
Mfr # 34742
Zoro # G202524578
product price: $7.29
/pk 20, $0.36/ea
Sold in multiples of 2 for $14.58
$14.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Metric
- Thread Size M3-0.50
- Fastener Length 30 mm
- Material A2 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 34742
- Zoro # G202524578
- UPC # 738287347425
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | M3-0.50 |
Fastener Length | 30 mm |
Dimensional Standards | DIN 963 |
Details
System of Measurement | Metric |
Head Type | Pan |
Drive | Phillips |
Material | A2 Stainless Steel |
Finish | Plain |
Standards | DIN 963 |
Item | Machine Screw |
Specifications | DIN 963 |
Hardness | A2 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, M36, 54 mm Shank, 70 mm ID, Carbon Steel, Self Colored (DIN036)
- MIDWEST FASTENER Wood Screw, #9, 1-1/2 in, Black Steel Flat Head Phillips Drive, 20 PK (79353)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1"-14, Steel, Grade C, Zinc Plated, 7/8 in Ht, 5 PK (U12950.101.0002)
- ZORO SELECT 3/8"-16 x 3/4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51300.037.0075)
- MIDWEST FASTENER 1/4"-20 x 4 in Phillips Oval Machine Screw, Plain Stainless Steel, 2 PK (31748)
- MIDWEST FASTENER #6-40 x 3/8 in Torx Oval Machine Screw, Black Oxide Steel, 12 PK (32975)
- MIDWEST FASTENER #6-32 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (77443)
- MIDWEST FASTENER #10-24 x 1 in Slotted Oval Machine Screw, Plain Brass, 24 PK (61596)
- MIDWEST FASTENER #6-32 x 1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 30 PK (63682)
- MIDWEST FASTENER M4-0.70 x 12 mm Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK (51484)
- HETTICH Base 12.5 mm Screwing on Sensys 8646i (HT9094300)
- Midwest Fastener Machine Screws