Shop All Machine Screws
Midwest Fastener
M3-0.50 x 25 mm Phillips Flat Machine Screw, Plain Stainless Steel, 20 PK
Mfr # 38024
Zoro # G302524775
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Metric
- Thread Size M3-0.50
- Fastener Length 25 mm
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 38024
- Zoro # G302524775
- UPC # 738287380248
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | M3-0.50 |
Fastener Length | 25 mm |
Dimensional Standards | DIN 965 |
Details
System of Measurement | Metric |
Head Type | Flat |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Standards | DIN 965 |
Item | Machine Screw |
Hardness | A2 |
Specifications | DIN 965 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round U-Bolt, 3/8"-16, 3 in Wd, 6 5/8 in Ht, Hot Dipped Galvanized Steel, 10 PK (53095 8)
- ZORO SELECT #10-24 x 5/8 in Phillips Truss Machine Screw, Zinc Plated Steel, 6000 PK (1010MPT)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M5-0.80, Steel, Class 10, Zinc Plated, 5 3/32 mm Ht, 100 PK (M12910.050.0001)
- DEWALT Spike Nail Drive Anchor, 1/4" Dia., 2" L, Steel Zinc Plated, 100 PK (05526-PWR)
- MIDWEST FASTENER M4-0.70 x 35 mm Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (55057)
- MIDWEST FASTENER 5/16"-18 x 1-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK (54704)
- MIDWEST FASTENER 3/18"-16 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 10 PK (77381)
- MIDWEST FASTENER 1/4"-20 x 1-1/4 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (07205)
- MIDWEST FASTENER 1/4"-20 x 2-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07365)
- MIDWEST FASTENER #8-32 x 2-1/2 in Phillips Pan Machine Screw, Black Oxide Steel, 12 PK (33158)
- ZORO SELECT #8-32 x 1 in Slotted Hex Machine Screw, Zinc Plated Steel, 5000 PK (0816MSWS)
- Midwest Fastener Machine Screws