Shop All Machine Screws
Midwest Fastener
M3-0.50 x 20 mm Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK
Mfr # 51536
Zoro # G602523997
product price: $5.15
/pk 50, $0.10/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Metric
- Thread Size M3-0.50
- Fastener Length 20 mm
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 51536
- Zoro # G602523997
- UPC # 738287515367
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | M3-0.50 |
Fastener Length | 20 mm |
Dimensional Standards | DIN 7985 |
Details
System of Measurement | Metric |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Standards | DIN 7985 |
Item | Machine Screw |
Specifications | DIN 7985 |
Hardness | Class 4.8 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING Single Lag Shield, 5/8" Dia, 1-1/2" L, Alloy Steel Plain, 10 PK (6106000)
- G.L. HUYETT Woodruff Key, 5/16 x 2-3/4 in Key Size, 1222 SAE Number, 3/4 in H, Carbon Steel Plain (WKC-00T)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 10 PK (U01200.037.0500)
- MIDWEST FASTENER 3/8" x 1-5/8" Zinc Plated Steel Round Wire Lock Pins 4PK (36461)
- MIDWEST FASTENER #10-32 x 5/8 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (07192)
- MIDWEST FASTENER #10-32 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 40 PK (77502)
- MIDWEST FASTENER #6-32 x 3/4 in Slotted Oval Machine Screw, Black Oxide Nylon, 20 PK (33293)
- MIDWEST FASTENER 5/16"-18 x 1 in Phillips Flat Machine Screw, Plain Stainless Steel, 12 PK (39862)
- MIDWEST FASTENER #10-24 x 1 in Slotted Round Machine Screw, Plain Stainless Steel, 100 PK (04885)
- MIDWEST FASTENER #8-40 x 1/4 in Torx Oval Machine Screw, Black Oxide Steel, 12 PK (32976)
- ZORO SELECT #4-40 x 3/8 in Phillips Fillister Machine Screw, Black Oxide Steel, 10000 PK (0406MPLB)
- Midwest Fastener Machine Screws