Shop All Machine Screws
Midwest Fastener
M3-0.50 x 10 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK
Mfr # 63122
Zoro # G602525335
product price: $5.35
/pk 25, $0.21/ea
Sold in multiples of 2 for $10.70
$10.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Metric
- Thread Size M3-0.50
- Fastener Length 10 mm
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 63122
- Zoro # G602525335
- UPC # 738287631227
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | M3-0.50 |
Fastener Length | 10 mm |
Dimensional Standards | DIN 7985 |
Details
System of Measurement | Metric |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Standards | DIN 7985 |
Item | Machine Screw |
Hardness | Class 4.8 |
Specifications | DIN 7985 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Collated Framing Nail, 2-3/8 in L, 12 ga, Bright, Round Head, 21 Degrees (GR08RL)
- GRIP-RITE Deck Screw, #7 x 2 in, Flat Head, Phillips Drive, 670 PK (PTN2S5)
- DISCO Hex Nut, M12-1.75, Class 8, Bright Zinc Plated (867PK)
- ZORO SELECT Set Screw, ST, M3 x 0.50mm, Cup, 6mm, PK100 (M07850.030.0006)
- MIDWEST FASTENER #6-32 x 1 in Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (37484)
- MIDWEST FASTENER #10-24 x 3/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 40 PK (77481)
- MIDWEST FASTENER #8-32 x 2 in Slotted Round Machine Screw, Plain Brass, 16 PK (61777)
- MIDWEST FASTENER #5-32 x 3/4 in Slotted Round Machine Screw, Zinc Plated Steel, 60 PK (61388)
- MIDWEST FASTENER #2-56 x 7/8 in Slotted Fillister Machine Screw, Black Oxide Steel, 10 PK (32904)
- MIDWEST FASTENER 5/16"-18 x 1 in Slotted Round Machine Screw, Plain Brass, 10 PK (32802)
- ZORO SELECT #10-32 x 1 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (2AU91)
- Midwest Fastener Machine Screws