Shop All Socket Head Cap Screws
Midwest Fastener
M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length, 8 PK
Mfr # 75547
Zoro # G902508373
product price: $4.55
/pk 8, $0.57/ea
Sold in multiples of 2 for $9.10
$9.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Metric
- Thread Size M3-0.50
- Drive Size 2 mm
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 75547
- Zoro # G902508373
- UPC # 738287755473
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | M3-0.50 |
Screw Length | 25 mm |
Drive Size | 2 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Stainless Steel |
Finish | Plain |
Standards | ISO 7380 |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Hardness | A2 |
Head Type | Button |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY Fully Threaded Rod, 1/2"-13, Grade B7, Black Oxide Finish, 25 PK (THRROD.MED.B7.BOS.1/2-13x6inx25)
- HILLMAN Common Nail, 7/8 in L, Steel, 6 PK (122535)
- ZORO SELECT Hex Drive Threaded Insert, 1/4"-20 Int Thrd Sz, 25/32 in L, 15/32 in Dia., Zinc Alloy, Plain (901420-20-PK100)
- ZORO SELECT Coupling Nut, 3/8"-16, Steel, Grade A, Zinc Plated, 1-3/4 in Lg, 9/16 in Hex Wd, 10 PK (U11400.037.0175)
- MIDWEST FASTENER M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 12 PK (75946)
- MIDWEST FASTENER M4-0.70 Socket Head Cap Screw, Chrome Plated Steel, 16 mm Length, 10 PK (30003)
- MIDWEST FASTENER M10-1.25 Socket Head Cap Screw, Black Oxide Steel, 70 mm Length, 4 PK (78627)
- MIDWEST FASTENER M10-1.25 Socket Head Cap Screw, Black Oxide Steel, 60 mm Length, 5 PK (78626)
- MIDWEST FASTENER M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 6 PK (76015)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Steel, 5/8 in Length, 15 PK (67436)
- METRIC BLUE M6-1.00 Socket Head Cap Screw, Metric Blue Steel, 16 mm Length, 25 PK (UST187523)
- Midwest Fastener Socket Head Cap Screws