Shop All Socket Head Cap Screws
Midwest Fastener
M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 8 mm Length, 10 PK
Mfr # 71342
Zoro # G302508454
product price: $4.49
/pk 10, $0.45/ea
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M3-0.50
- Screw Length 8 mm
- Drive Size 2.50 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 71342
- Zoro # G302508454
- UPC # 738287713428
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | M3-0.50 |
Screw Length | 8 mm |
Drive Size | 2.50 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Steel |
Finish | Black Oxide |
Standards | DIN 912 |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Hardness | Class 12.9 |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 50 PK (U38400.050.0002)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Hex, 2 3/4 in L, Steel White Ruspert, 100 PK (54474)
- ZORO SELECT #6-32 x 5/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.013.0062)
- MIDWEST FASTENER Wood Screw, #6, 1-1/2 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02632)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Plain Steel, 2 in Length, 10 PK (72286)
- MIDWEST FASTENER M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 10 mm Length, 12 PK (76012)
- MIDWEST FASTENER M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 6 PK (76015)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Polished 18-8 Stainless Steel, 1 in Length, 5 PK (33275)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Steel, 5/8 in Length, 15 PK (67436)
- MIDWEST FASTENER M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length, 10 PK (76013)
- MIDWEST FASTENER 5/16"-24 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in Length, 4 PK (79191)
- Midwest Fastener Socket Head Cap Screws