Shop All Socket Head Cap Screws
Midwest Fastener
M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 10 PK
Mfr # 71347
Zoro # G202508592
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M3-0.50
- Screw Length 25 mm
- Drive Size 2.50 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 71347
- Zoro # G202508592
- UPC # 738287713473
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | M3-0.50 |
Screw Length | 25 mm |
Drive Size | 2.50 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Steel |
Finish | Black Oxide |
Standards | DIN 912 |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Hardness | Class 12.9 |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/8 in Alloy Steel, Zinc Yellow Finish, 5 PK (U37061.112.0001)
- ZORO SELECT Square U-Bolt, 3/8"-16, 2 in Wd, 4 5/8 in Ht, Hot Dipped Galvanized Steel (53410 9)
- ZORO SELECT Sheet Metal Screw, #8 x 2 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (1VE66)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.1875 in Dia., 0.44 in L, Steel Body, 1000 PK (SD64BS)
- MIDWEST FASTENER M2-0.40 Socket Head Cap Screw, Black Oxide Steel, 10 mm Length, 35 PK (930895)
- MIDWEST FASTENER M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length, 10 PK (77033)
- MIDWEST FASTENER 3/8"-24 Socket Head Cap Screw, Black Chrome Plated Steel, 1 in Length, 5 PK (33993)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Plain Steel, 3-1/2 in Length, 5 PK (67434)
- MIDWEST FASTENER #6-32 Socket Head Cap Screw, 18-8 Stainless Steel, 1/4 in Length, 20 PK (72041)
- MIDWEST FASTENER M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 40 mm Length, 4 PK (75577)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 7/8 in Length, 100 PK (U51030.031.0087)
- Midwest Fastener Socket Head Cap Screws