Shop All Socket Head Cap Screws
Midwest Fastener
M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 12 PK
Mfr # 75946
Zoro # G202507731
product price: $6.29
/pk 12, $0.52/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Metric
- Thread Size M3-0.50
- Drive Size 2 mm
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 75946
- Zoro # G202507731
- UPC # 738287759464
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | M3-0.50 |
Screw Length | 20 mm |
Drive Size | 2 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Steel |
Finish | Black Oxide |
Standards | ISO 7380 |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Hardness | Class 10.9 |
Head Type | Button |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #9, 2-1/2 in, Black Oxide Steel Flat Head Square Drive, 2500 PK (0940DQF17DB8)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/4" , Steel Hot Dipped Galvanized Finish, 5 PK (U38157.125.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 2 in Steel, Black Oxide Finish, 5 PK (U37000.200.0001)
- PRIME-LINE T-27 Torx Barrel Nut, #10-24 x 5/8 in., Stainless Steel Construction 100 Pack (642-0104)
- MIDWEST FASTENER M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length, 8 PK (75547)
- MIDWEST FASTENER 1/4"-28 Socket Head Cap Screw, Plain Steel, 1 in Length, 12 PK (67503)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Plain Steel, 3/4 in Length, 100 PK (09069)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Plain Steel, 1/2 in Length, 100 PK (09016)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Chrome Plated Steel, 1-1/4 in Length, 5 PK (75241)
- MIDWEST FASTENER 5/16"-24 Socket Head Cap Screw, Chrome Plated Steel, 2 in Length, 10 PK (79935)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 100 PK (M07000.040.0020)
- Midwest Fastener Socket Head Cap Screws