Shop All Socket Head Cap Screws
Midwest Fastener
M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 80 mm Length, 5 PK
Mfr # 71447
Zoro # G902508595
product price: $14.45
/pk 5, $2.89/ea
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M12-1.75
- Drive Size 10 mm
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 71447
- Zoro # G902508595
- UPC # 738287714470
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | M12-1.75 |
Screw Length | 80 mm |
Drive Size | 10 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Steel |
Finish | Black Oxide |
Standards | DIN 912 |
Item | Socket Head Cap Screw |
Hardness | Class 12.9 |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 55 mm Length, 25 PK (M16C55KCS)
- NEWPORT FASTENERS Round Spacer, #14 Screw Size, Natural Nylon, 5/16 in Overall Lg (500514RSN)
- ZORO SELECT 7/16"-14 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 10 PK (U07000.043.0200)
- ZORO SELECT Grade 5, 5/16"-24 Hex Head Cap Screw, Black Oxide Steel, 1-1/4 in L, 100 PK (U01060.031.0125)
- MIDWEST FASTENER M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 5 PK (71443)
- MIDWEST FASTENER M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 5 PK (71444)
- MIDWEST FASTENER M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 50 mm Length, 2 PK (77066)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Plain Steel, 1/2 in Length, 10 PK (72321)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Black Chrome Plated Steel, 1 in Length, 6 PK (33928)
- MIDWEST FASTENER M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 4 PK (77071)
- FOREVERBOLT 5/16"-18 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 3/4 in Length, 25 PK (FBBHSCAPS5161834P25)
- Midwest Fastener Socket Head Cap Screws