Shop All Socket Head Cap Screws
Midwest Fastener
M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 5 PK
Mfr # 71443
Zoro # G802508541
product price: $9.59
/pk 5, $1.92/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M12-1.75
- Drive Size 10 mm
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 71443
- Zoro # G802508541
- UPC # 738287714432
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | M12-1.75 |
Screw Length | 40 mm |
Drive Size | 10 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Steel |
Finish | Black Oxide |
Standards | DIN 912 |
Item | Socket Head Cap Screw |
Hardness | Class 12.9 |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 3/8 in W, 1/2 in H (WWG310375050012)
- ZORO SELECT Grade 2, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 5 PK (U08200.075.0350)
- ZORO SELECT Lag Screw, 1/4 in, 1-3/4 in, Steel, Zinc Plated Hex External Hex Drive, 100 PK (U08280.025.0175)
- TAMPER-PRUF SCREWS 3/4 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91450)
- MIDWEST FASTENER M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 5 PK (71444)
- MIDWEST FASTENER M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 80 mm Length, 5 PK (71447)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Plain Steel, 1-1/2 in Length, 8 PK (60288)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Chrome Plated Steel, 7/8 in Length, 10 PK (74005)
- MIDWEST FASTENER 7/16"-14 Socket Head Cap Screw, Plain Steel, 1 in Length, 4 PK (60295)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/4 in Length, 4 PK (67844)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 100 PK (M07080.050.0016)
- Midwest Fastener Socket Head Cap Screws