Shop All Socket Head Cap Screws
Midwest Fastener
M10-1.50 Socket Head Cap Screw, Steel, 40 mm Length, 3 PK
Mfr # 75654
Zoro # G102507558
product price: $7.55
/pk 3, $2.52/ea
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M10-1.50
- Screw Length 40 mm
- Drive Size 8 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 75654
- Zoro # G102507558
- UPC # 738287756548
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | M10-1.50 |
Screw Length | 40 mm |
Drive Size | 8 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Steel |
Standards | DIN 912 |
Item | Socket Head Cap Screw |
Hardness | A2-70 |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Eye Bolt With Shoulder, 1"-8, 2-37/64 in Shank, 2 in ID, Steel (9900253)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 5 in L, 10 PK (U04110.037.0500)
- MIDWEST FASTENER 3/8"-16 x 1" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 100PK (01093)
- AMPG Combo Barrel/Screw, 1/4"-20, 3/8 to 1/2 in Brl Lg, 5/16 in Brl Dia, 18-8 Stainless Steel Unfinished (Z4135SSPAK)
- MIDWEST FASTENER M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 6 PK (76032)
- MIDWEST FASTENER M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 60 mm Length, 2 PK (76055)
- MIDWEST FASTENER M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 12 PK (75954)
- MIDWEST FASTENER M8-1.25 Socket Head Cap Screw, Chrome Plated Steel, 50 mm Length, 5 PK (74426)
- MIDWEST FASTENER 1/4"-28 Socket Head Cap Screw, Plain Steel, 1 in Length, 12 PK (67503)
- MIDWEST FASTENER M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 10 mm Length, 12 PK (76012)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Polished 18-8 Stainless Steel, 1 in Length, 5 PK (33273)
- Midwest Fastener Socket Head Cap Screws