Shop All Socket Head Cap Screws
Midwest Fastener
M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 50 mm Length, 2 PK
Mfr # 77074
Zoro # G302508065
product price: $7.65
/pk 2, $3.83/ea
Sold in multiples of 2 for $15.30
$15.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Metric
- Thread Size M10-1.50
- Drive Size 6 mm
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 77074
- Zoro # G302508065
- UPC # 738287770742
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | M10-1.50 |
Screw Length | 50 mm |
Drive Size | 6 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Stainless Steel |
Finish | Plain |
Standards | DIN 7991 |
Item | Socket Head Cap Screw |
Thread Style | Partially Threaded |
Hardness | A2 |
Head Type | Flat |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Sheet, Polyester, 0.0030 In, PK5 (44625)
- ZORO SELECT Hex Nut, 5/8"-11, Steel, Grade 2, Zinc Plated, 35/64 in Ht, 25 PK (U08110.062.0001)
- ZORO SELECT External-E Retaining Ring, Steel Plain Finish, 50 PK (U36200.018.0001)
- ZORO SELECT Free-Running Helical Insert Repair Kit, 5/16"-18 (3532-5/16K)
- MIDWEST FASTENER 1/4"-28 Socket Head Cap Screw, Plain Steel, 3/4 in Length, 10 PK (79562)
- MIDWEST FASTENER #2-56 Socket Head Cap Screw, Plain Steel, 1/4 in Length, 15 PK (77832)
- MIDWEST FASTENER M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 10 PK (71406)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, 18-8 Stainless Steel, 3/4 in Length, 6 PK (72071)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/4 in Length, 10 PK (72064)
- MIDWEST FASTENER #6-32 Socket Head Cap Screw, 18-8 Stainless Steel, 1/2 in Length, 20 PK (72043)
- ZORO SELECT #1-64 Socket Head Cap Screw, Black Oxide Steel, 3/16 in Length, 100 PK (U07000.007.0018)
- Midwest Fastener Socket Head Cap Screws