Shop All Socket Head Cap Screws
Midwest Fastener
M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 50 mm Length, 2 PK
Mfr # 75596
Zoro # G202508059
product price: $7.69
/pk 2, $3.85/ea
Sold in multiples of 2 for $15.38
$15.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Metric
- Thread Size M10-1.50
- Screw Length 50 mm
- Drive Size 6 mm
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 75596
- Zoro # G202508059
- UPC # 738287755961
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | M10-1.50 |
Screw Length | 50 mm |
Drive Size | 6 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Stainless Steel |
Finish | Plain |
Standards | ISO 7380 |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Hardness | A2 |
Head Type | Button |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Countersunk Head, 1/8 in Dia., 11/32 in L, Stainless Steel Body, 500 PK (U34184.012.0043)
- ZORO SELECT Fully Threaded Rod, 3/4"-16, 6 ft, Steel, Grade 2, Zinc Plated Finish (20609)
- ZORO SELECT Square Neck Plow Bolt, 7/16"-14 Thrd Sz, 2 1/2 in L, Flat Head, Carbon Steel, Plain, 25 PK (U01036.043.0250)
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 3 in Bore Dia., 5 PK (WHM-300)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Plain Steel, 1/2 in Length, 10 PK (72267)
- MIDWEST FASTENER M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 6 mm Length, 15 PK (77021)
- MIDWEST FASTENER #6-32 Socket Head Cap Screw, 18-8 Stainless Steel, 1 in Length, 10 PK (67788)
- MIDWEST FASTENER M8-1.00 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 8 PK (78603)
- MIDWEST FASTENER #10-32 Socket Head Cap Screw, Plain Steel, 1/2 in Length, 10 PK (72312)
- MIDWEST FASTENER 5/16"-24 Socket Head Cap Screw, Plain Steel, 1-1/2 in Length, 5 PK (79551)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 8 mm Length, 100 PK (M07000.050.0008)
- Midwest Fastener Socket Head Cap Screws