Shop All Socket Head Cap Screws
Midwest Fastener
M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 45 mm Length, 2 PK
Mfr # 75595
Zoro # G802508039
Sold in multiples of 2 for $18.58
$18.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Metric
- Thread Size M10-1.50
- Screw Length 45 mm
- Drive Size 6 mm
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 75595
- Zoro # G802508039
- UPC # 738287755954
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | M10-1.50 |
Screw Length | 45 mm |
Drive Size | 6 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Stainless Steel |
Finish | Plain |
Standards | ISO 7380 |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Hardness | A2 |
Head Type | Button |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, #4-40 Thread Size, Round, Plain 18-8 Stainless Steel, 1/2 in Head Ht, 3/4 in Lg (Z0740)
- GRIP-RITE Grip-Rite GR3011M Full Round Head Framing Nail 3 x 0.120 in. (2394955)
- ZORO SELECT M4-0.70 x 80 mm Phillips Pan Machine Screw, Zinc Plated Steel, 10 PK (MPPD040800-010P1)
- MIDWEST FASTENER Class 10.9, M16-1.50 Hex Head Cap Screw, Plain Steel, 100 mm L, 2 PK (931261)
- MIDWEST FASTENER M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 5 PK (71443)
- MIDWEST FASTENER 7/16"-20 Socket Head Cap Screw, Zinc Plated Steel, 2-1/2 in Length, 4 PK (32867)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Polished 18-8 Stainless Steel, 3 in Length, 3 PK (33128)
- MIDWEST FASTENER #6-32 Socket Head Cap Screw, 18-8 Stainless Steel, 3/8 in Length, 10 PK (67785)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, 18-8 Stainless Steel, 3/4 in Length, 6 PK (72108)
- MIDWEST FASTENER M8-1.25 Socket Head Cap Screw, Chrome Plated Steel, 40 mm Length, 10 PK (34325)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 10 mm Length, 100 PK (M6C10KCS)
- Midwest Fastener Socket Head Cap Screws