Shop All Socket Head Cap Screws
Midwest Fastener
M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 4 PK
Mfr # 77071
Zoro # G402507999
product price: $9.45
/pk 4, $2.36/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Metric
- Thread Size M10-1.50
- Screw Length 30 mm
- Drive Size 6 mm
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 77071
- Zoro # G402507999
- UPC # 738287770711
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | M10-1.50 |
Screw Length | 30 mm |
Drive Size | 6 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Stainless Steel |
Finish | Plain |
Standards | DIN 7991 |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Hardness | A2 |
Head Type | Flat |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, Chrometint Steel Oval Head Phillips Drive, 20 PK (64063)
- ZORO SELECT Grade A307, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 50 PK (U01209.031.0250)
- ZORO SELECT Captive Panel Screw, 5/16"-18 Thrd Sz, 1 1/2 in Lg, 3/8 in Thrd Lg, Knurled, Passivated (114113-1500-SS)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 100 PK (U04114.031.0150)
- MIDWEST FASTENER M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 4 PK (76051)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Plain Steel, 1-1/2 in Length, 10 PK (72284)
- MIDWEST FASTENER M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length, 10 PK (76013)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Plain Steel, 1-3/4 in Length, 10 PK (72285)
- MIDWEST FASTENER 1/4"-28 Socket Head Cap Screw, 18-8 Stainless Steel, 2 in Length, 4 PK (79185)
- MIDWEST FASTENER M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 10 PK (71388)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 90 mm Length, 50 PK (M07400.100.0090)
- Midwest Fastener Socket Head Cap Screws