Shop All Socket Head Cap Screws
Midwest Fastener
M10-1.50 Socket Head Cap Screw, Chrome Plated Steel, 40 mm Length, 10 PK
Mfr # 74444
Zoro # G102508050
product price: $55.99
/pk 10, $5.60/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M10-1.50
- Screw Length 40 mm
- Drive Size 8 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 74444
- Zoro # G102508050
- UPC # 738287744446
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | M10-1.50 |
Screw Length | 40 mm |
Drive Size | 8 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Steel |
Finish | Chrome Plated |
Standards | DIN 912 |
Item | Socket Head Cap Screw |
Hardness | Class 12.9 |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 10 ft, Steel, Grade A, Plain Finish (U20200.050.8888)
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 3.543 in Shaft Dia (SH-354)
- ZORO SELECT Safety Pin, Safety, 1/16 in Pin Dia, 3 in Shank Lg, Steel, Zinc Plated Finish, 100 PK (U39631.006.0250)
- ZORO SELECT #8-32 x 3/4 in Slotted Binding Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51140.016.0075)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Plain Steel, 5/8 in Length, 10 PK (72322)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Plain Steel, 1-1/4 in Length, 100 PK (09071)
- MIDWEST FASTENER #10-32 Socket Head Cap Screw, 18-8 Stainless Steel, 1/2 in Length, 20 PK (72092)
- MIDWEST FASTENER 1/4"-28 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in Length, 5 PK (79204)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Plain Steel, 1 in Length, 10 PK (72263)
- MIDWEST FASTENER 7/16"-20 Socket Head Cap Screw, Zinc Plated Steel, 2-1/2 in Length, 4 PK (32867)
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 4 in Length (A0440240400)
- Midwest Fastener Socket Head Cap Screws