Shop All Socket Head Cap Screws
Midwest Fastener
M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 60 mm Length, 10 PK
Mfr # 71427
Zoro # G202508585
product price: $17.99
/pk 10, $1.80/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M10-1.50
- Screw Length 60 mm
- Drive Size 8 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 71427
- Zoro # G202508585
- UPC # 738287714272
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | M10-1.50 |
Screw Length | 60 mm |
Drive Size | 8 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Steel |
Finish | Black Oxide |
Standards | DIN 912 |
Item | Socket Head Cap Screw |
Hardness | Class 12.9 |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 5/16"-18, Steel, Grade 5, Black Oxide, 17/64 in Ht, 100 PK (N01100.031.0001)
- HERITAGE Clevis Pin, 1/4" x 3", SS316 PL (CLPS6-0250-3000/D)
- MIDWEST FASTENER Phillips Spoke Screw Cap, 7 mm Dia, White, Nylon 20 PK (38575)
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 3 ft, Brass, Not Graded, Plain Finish (BR.01201303.PL.DAR)
- MIDWEST FASTENER 1/4"-28 Socket Head Cap Screw, 18-8 Stainless Steel, 2 in Length, 4 PK (79185)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Plain Steel, 3/4 in Length, 10 PK (72323)
- MIDWEST FASTENER M12-1.25 Socket Head Cap Screw, Black Oxide Steel, 80 mm Length, 3 PK (78647)
- MIDWEST FASTENER #4-40 Socket Head Cap Screw, Plain Steel, 1/4 in Length, 20 PK (67381)
- MIDWEST FASTENER M4-0.70 Socket Head Cap Screw, Steel, 10 mm Length, 10 PK (75612)
- MIDWEST FASTENER 1/4"-28 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in Length, 5 PK (79204)
- ALLIED TITANIUM 1/4"-28 Socket Head Cap Screw, Plain Titanium, 1/4 in Length (0025512)
- Midwest Fastener Socket Head Cap Screws