Shop All Socket Head Cap Screws
Midwest Fastener
M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 4 PK
Mfr # 76051
Zoro # G802508428
product price: $5.25
/pk 4, $1.31/ea
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Metric
- Thread Size M10-1.50
- Screw Length 30 mm
- Drive Size 6 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 76051
- Zoro # G802508428
- UPC # 738287760514
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | M10-1.50 |
Screw Length | 30 mm |
Drive Size | 6 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Steel |
Finish | Black Oxide |
Standards | DIN 7991 |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Hardness | Class 10.9 |
Head Type | Flat |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SABERDRIVE Self-Drilling Screw, 1/4" x 3-1/2 in, Gray Ruspert Steel Flat Head Torx Drive, 141 PK (51168)
- ZORO SELECT Class 10.9, M18-1.50 Hex Head Cap Screw, Black Oxide Steel, 160 mm L, 5 PK (M04161.180.0160)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 120 mm Length, 50 PK (M07000.080.0120)
- ZORO SELECT Round U-Bolt, 1/2"-13, 8 3/4 in Wd, 10 3/8 in Ht, Plain Stainless Steel (U17567.050.0800)
- MIDWEST FASTENER 1/2"-13 Socket Head Cap Screw, Plain Steel, 2 in Length, 4 PK (67485)
- MIDWEST FASTENER #6-32 Socket Head Cap Screw, Plain Steel, 1/2 in Length, 20 PK (67386)
- MIDWEST FASTENER M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length, 5 PK (77036)
- MIDWEST FASTENER 3/8"-24 Socket Head Cap Screw, Chrome Plated Steel, 1 in Length, 10 PK (79783)
- MIDWEST FASTENER M8-1.25 Socket Head Cap Screw, Chrome Plated Steel, 10 mm Length, 10 PK (34322)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Plain Steel, 1-1/2 in Length, 100 PK (09027)
- 80/20 M8-1.25 Socket Head Cap Screw, Bright Zinc Plated Steel, 20 mm Length (3872)
- Midwest Fastener Socket Head Cap Screws