Shop All Socket Head Cap Screws
Midwest Fastener
M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 50 PK
Mfr # 51456
Zoro # G202507410
product price: $33.99
/pk 50, $0.68/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M10-1.50
- Material Steel
- Finish Black Oxide
- Standards DIN 912
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 51456
- Zoro # G202507410
- UPC # 738287514568
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | M10-1.50 |
Screw Length | 25 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Steel |
Finish | Black Oxide |
Standards | DIN 912 |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Hardness | Class 12.9 |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (U07040.025.0037)
- ZORO SELECT Square Washer, Fits Bolt Size 1-1/2 in Low Carbon Steel, Zinc Plated Finish (Z8891-ZN)
- MIDWEST FASTENER 3/32" x 3/4" Zinc Plated Steel Cotter Pins 150PK (62103)
- MIDWEST FASTENER Grade 8, 3/8"-16 Flange Bolt, Zinc Plated Steel, 2 in L, 50 PK (50335)
- MIDWEST FASTENER M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 50 PK (51455)
- MIDWEST FASTENER M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 50 PK (51454)
- MIDWEST FASTENER #8-32 Socket Head Cap Screw, Plain Steel, 1 in Length, 10 PK (67401)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Chrome Plated Steel, 7/8 in Length, 10 PK (74005)
- MIDWEST FASTENER M8-1.25 Socket Head Cap Screw, Chrome Plated Steel, 25 mm Length, 10 PK (74531)
- MIDWEST FASTENER 1/2"-20 Socket Head Cap Screw, Zinc Plated Steel, 2-1/2 in Length, 4 PK (32885)
- ZORO SELECT 7/16"-14 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/2 in Length, 10 PK (U51050.043.0250)
- Midwest Fastener Socket Head Cap Screws