Shop All Socket Head Cap Screws
Midwest Fastener
M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 50 PK
Mfr # 51455
Zoro # G202507373
product price: $32.59
/pk 50, $0.65/ea
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M10-1.50
- Material Steel
- Finish Black Oxide
- Standards DIN 912
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 51455
- Zoro # G202507373
- UPC # 738287514551
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | M10-1.50 |
Screw Length | 20 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Steel |
Finish | Black Oxide |
Standards | DIN 912 |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Hardness | Class 12.9 |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8"-16 x 3-1/2" 18-8 Stainless Steel Coarse Thread Carriage Bolts 25PK (50613)
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-20, Steel, Grade 5, Zinc Plated, 5/16 in Ht, 2400 PK (B12348.025.0001)
- ZORO SELECT 1/2"-20 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 10 PK (U07040.050.0100)
- ZORO SELECT Thumb Screw, #6-32 Thread Size, Round, Plain Nylon, 11/40 in Head Ht, 1/2 in Lg, 10 PK (090632050T)
- MIDWEST FASTENER M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 50 PK (51456)
- MIDWEST FASTENER M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 50 PK (51454)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Chrome Plated Steel, 1-1/4 in Length, 10 PK (75047)
- MIDWEST FASTENER 1/2"-13 Socket Head Cap Screw, Plain Steel, 4 in Length, 4 PK (67491)
- MIDWEST FASTENER M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 8 mm Length, 15 PK (76011)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/4 in Length, 8 PK (67828)
- PRIME-LINE Socket Head Cap Screw Hex/Allen Dr 5/16in-18 X 3/4in Black Ox Coat Steel 10PK (9178923)
- Midwest Fastener Socket Head Cap Screws