Shop All Hex Head Cap Screws
Midwest Fastener
M10-1.50 Hex Head Cap Screw, 18-8 Stainless Steel, 30 mm L, 50 PK
Mfr # 55177
Zoro # G302519405
product price: $41.59
/pk 50, $0.83/ea
$41.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Metric
- Thread Size M10-1.50
- Material 18-8 Stainless Steel
- Thread Style Fully Threaded
- Diameter 1 10mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 55177
- Zoro # G302519405
- UPC # 738287551778
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M10-1.50 |
Fastener Length | 30 mm |
Diameter 1 | 10mm |
Diameter 2 | 19mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material | 18-8 Stainless Steel |
Thread Style | Fully Threaded |
Item | Hex Head Cap Screw |
Hardness | A2-70 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 x 1/2 in Phillips Truss Machine Screw, Plain Stainless Steel, 10 PK (33913)
- MIDWEST FASTENER Flange Nut, M6-1.00, Steel, Class 8, Zinc Plated, 12 PK (39943)
- KIPP Class 10.9, M10 Hex Head Cap Screw, Zinc Plated Steel, 20 mm L (K0871.510X20)
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 12 ft, Steel, Grade A, Zinc Plated Finish (U20300.062.9999)
- MIDWEST FASTENER M10-1.50 Hex Head Cap Screw, 18-8 Stainless Steel, 20 mm L, 50 PK (55175)
- MIDWEST FASTENER M10-1.50 Hex Head Cap Screw, 18-8 Stainless Steel, 25 mm L, 5 PK (69722)
- MIDWEST FASTENER Grade 2, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 7-1/2 in L, 25 PK (00116)
- MIDWEST FASTENER Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 10 PK (00716)
- MIDWEST FASTENER Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 25 PK (00714)
- MIDWEST FASTENER Grade 5, 1/4" Hex Head Cap Screw, Zinc Plated Steel, 1 in L (00254)
- ZORO SELECT Class 8.8, M16-2.00 Hex Head Cap Screw, Zinc Yellow Steel, 70 mm L, 10 PK (M01230.160.0070)
- Midwest Fastener Hex Head Cap Screws