Shop All Hex Head Cap Screws
Midwest Fastener
M10-1.50 Hex Head Cap Screw, 18-8 Stainless Steel, 20 mm L, 50 PK
Mfr # 55175
Zoro # G902519652
$33.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Metric
- Thread Size M10-1.50
- Material 18-8 Stainless Steel
- Thread Style Fully Threaded
- Diameter 1 10mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 55175
- Zoro # G902519652
- UPC # 738287551754
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M10-1.50 |
Fastener Length | 20 mm |
Diameter 1 | 10mm |
Diameter 2 | 19mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material | 18-8 Stainless Steel |
Thread Style | Fully Threaded |
Item | Hex Head Cap Screw |
Hardness | A2-70 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 23/64 in L, Aluminum Body, 100 PK (1889PK)
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 8 in L (24K930)
- PRECISION BRAND Shim Asst, Stainless Steel, 316, 6 x 12" (22895)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 50 PK (Z0460)
- MIDWEST FASTENER M10-1.50 Hex Head Cap Screw, 18-8 Stainless Steel, 25 mm L, 5 PK (69722)
- MIDWEST FASTENER M10-1.50 Hex Head Cap Screw, 18-8 Stainless Steel, 30 mm L, 50 PK (55177)
- MIDWEST FASTENER Grade 2, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L, 100 PK (50815)
- MIDWEST FASTENER Grade 5, 3/8"-24 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 6 PK (60208)
- MIDWEST FASTENER Class 8.8, M12-1.75 Hex Head Cap Screw, Chrome Plated Steel, 40 mm L, 5 PK (79984)
- MIDWEST FASTENER Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 5 PK (65482)
- ZORO SELECT Not Graded, M18-2.50 Hex Head Cap Screw, Plain Stainless Steel, 40 mm L, 10 PK (M51010.180.0040)
- Midwest Fastener Hex Head Cap Screws