Shop All Socket Head Cap Screws
Midwest Fastener
M10-1.25 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 6 PK
Mfr # 78624
Zoro # G402508422
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M10-1.25
- Material Steel
- Finish Black Oxide
- Standards DIN 912
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 78624
- Zoro # G402508422
- UPC # 738287786248
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | M10-1.25 |
Screw Length | 40 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Steel |
Finish | Black Oxide |
Standards | DIN 912 |
Item | Socket Head Cap Screw |
Hardness | Class 12.9 |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Toggle Bolt, 2-3/4" L, Steel, 240 lbs Tension Strength, 10 PK (U63266.050.0001)
- KEN FORGING Eye Bolt With Shoulder, 3/8"-24, 1-1/4 in Shank, 1 in ID, Carbon Steel (K2023-UNF)
- NEWPORT FASTENERS 1/4"-20 x 3/4 in Torx Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (877350-PR-100)
- ZORO SELECT Wood Screw, 2 in, Plain Nylon 10 PK (3225020200)
- MIDWEST FASTENER M10-1.25 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 6 PK (78625)
- MIDWEST FASTENER M10-1.25 Socket Head Cap Screw, Black Oxide Steel, 70 mm Length, 4 PK (78627)
- MIDWEST FASTENER M10-1.25 Socket Head Cap Screw, Black Oxide Steel, 60 mm Length, 5 PK (78626)
- MIDWEST FASTENER #10-24 Socket Head Cap Screw, Plain Steel, 1/2 in Length, 10 PK (72316)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Plain Steel, 1 in Length, 4 PK (67536)
- MIDWEST FASTENER M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 5 PK (76043)
- BRIGHTON-BEST Socket Cap Screw, 1/4-20 x 1-1/2, Steel, Black Oxide, PT, UNC, 100PK (011157)
- Midwest Fastener Socket Head Cap Screws