Shop All Socket Head Cap Screws
Midwest Fastener
M10-1.25 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 8 PK
Mfr # 78623
Zoro # G802508312
product price: $11.35
/pk 8, $1.42/ea
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M10-1.25
- Material Steel
- Finish Black Oxide
- Standards DIN 912
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 78623
- Zoro # G802508312
- UPC # 738287786231
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | M10-1.25 |
Screw Length | 30 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Steel |
Finish | Black Oxide |
Standards | DIN 912 |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Hardness | Class 12.9 |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Power-Bolt Sleeve Anchor, 3/8" Dia., 3-1/2" L, Stainless Steel Plain, 50 PK (05914-PWR)
- ZORO SELECT Blind Rivet, Countersunk Head, 5/32 in Dia., 43/64 in L, Aluminum Body, 500 PK (U34120.015.0058)
- ZORO SELECT Fully Threaded Rod, 6-32, 2 ft, Stainless Steel, 316, Plain Finish (44500)
- G.L. HUYETT Cotter Pin, 5/32"Dx2" L, 316 SS, PK25 (WWG-156-2000-80)
- MIDWEST FASTENER M10-1.25 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 8 PK (78622)
- MIDWEST FASTENER M10-1.25 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 10 PK (78621)
- MIDWEST FASTENER #10-32 Socket Head Cap Screw, Plain Steel, 1/2 in Length, 100 PK (09009)
- MIDWEST FASTENER M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 6 PK (76042)
- MIDWEST FASTENER #10-24 Socket Head Cap Screw, Plain Steel, 3/4 in Length, 10 PK (72254)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Black Chrome Plated Steel, 2-1/4 in Length, 4 PK (33493)
- METRIC BLUE M10-1.50 Socket Head Cap Screw, Metric Blue Steel, 50 mm Length, 25 PK (UST176269)
- Midwest Fastener Socket Head Cap Screws