Shop All Socket Head Cap Screws
Midwest Fastener
M10-1.25 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 10 PK
Mfr # 78621
Zoro # G202508448
product price: $10.99
/pk 10, $1.10/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M10-1.25
- Material Steel
- Finish Black Oxide
- Standards DIN 912
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 78621
- Zoro # G202508448
- UPC # 738287786217
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | M10-1.25 |
Screw Length | 20 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Steel |
Finish | Black Oxide |
Standards | DIN 912 |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Hardness | Class 12.9 |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Heavy Hex Nut, 1-1/4"-7, 316 Stainless Steel, Not Graded, Plain, 1-7/32 in Ht, 5 PK (U55081.125.0001)
- SABERDRIVE Deck Screw, #10 x 3-1/2 in, Steel, Flat Head, Torx Drive, 165 PK (54012)
- ZORO SELECT Beveled Washer, Steel, Oiled Finish, 10 PK (Z9185-BEV)
- ZORO SELECT 5/8"-18 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 10 PK (U07040.062.0175)
- MIDWEST FASTENER M10-1.25 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 8 PK (78622)
- MIDWEST FASTENER M10-1.25 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 8 PK (78623)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Plain Steel, 1 in Length, 10 PK (72263)
- MIDWEST FASTENER 3/8"-24 Socket Head Cap Screw, 18-8 Stainless Steel, 3/4 in Length, 5 PK (79193)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Black Chrome Plated Steel, 7/8 in Length, 6 PK (33927)
- MIDWEST FASTENER M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length, 5 PK (77036)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 60 mm Length, 100 PK (M07400.080.0060)
- Midwest Fastener Socket Head Cap Screws