Shop All Specialty Switches
Midwest Fastener
Long Shank Rotary Switches 2PK
Mfr # 65227
Zoro # G602520583
product price: $14.55
/pk 2, $7.28/ea
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application 3-way lamp
- Material Plastic
- Nominal Size L Shank 2 Circuit"
- Type Electrical Switch
- Style Long Shank Rotary Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 65227
- Zoro # G602520583
- UPC # 738287652277
- Country of Origin United States
- Category Specialty Switches
Dimensions
Nominal Size | L Shank 2 Circuit" |
Details
Application | 3-way lamp |
Material | Plastic |
Type | Electrical Switch |
Style | Long Shank Rotary Switch |
Circuits | 2 |
Amps | L|l|6 |
Volts | 125 |
Description
An electrical switch is an electrical component that can break an electrical circuit, interrupting the current or diverting it from one conductor to another.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Powerglide Handles, Black, Steel (AL55CCW)
- HUBBELL WIRING DEVICE-KELLEMS Metal Raceway, Flat Elbow, HBL2400 Series, Ivory (HBL2411IV)
- RIP-TIE 15 ft L Cut-to-Length Hook-&-Loop Cable Tie Violet (W-15-1RL-V)
- ANDERSON POWER PRODUCTS PP45 CONT.SILVER#10/14LOOSE PC (261G3LPBK)
- MIDWEST FASTENER Push Switches 2PK (65202)
- MIDWEST FASTENER Double Pole/Single Throw Slide Switches 3PK (65246)
- MIDWEST FASTENER Snap-in-Place Range Switches 2PK (65312)
- MIDWEST FASTENER Single Pole, Double Throw Knife Switch 2PK (72582)
- MIDWEST FASTENER Single Pole, Single Throw Knife Switch 2PK (72581)
- MIDWEST FASTENER Single Pole/Single Throw Mini Slide Switches 2PK (65243)
- MOBREY Solartron Mini-Squing 1In Bspp/G1 21-264V-Ac 21-264V-Dc Vibrating Level Switch (VT0F)
- Midwest Fastener Specialty Switches