Shop All Specialty Switches
Midwest Fastener
Long Shank Rotary Switches 2PK
Mfr # 65226
Zoro # G202520426
product price: $13.99
/pk 2, $7.00/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc
- Material Steel
- Type Electrical Switch
- Style Rotary Long Shank
- Amps 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 65226
- Zoro # G202520426
- UPC # 738287652260
- Country of Origin United States
- Category Specialty Switches
Details
Finish | Zinc |
Material | Steel |
Type | Electrical Switch |
Style | Rotary Long Shank |
Amps | 6 |
Volts | 125 |
Description
An electrical switch is an electrical component that can break an electrical circuit, interrupting the current or diverting it from one conductor to another.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 18 in H, 18 in W, 6 in D, NEMA 1, Screw On (ASE18X18X6)
- EATON Non-Illuminated Push Button, 30mm, Metal (10250T33R)
- TECHFLEX SleevIng, 0.750 In., 4 ft. L, Silver (T6F0.75SV)
- ANCOR 16-14 Gauge - #8 Heat Shrink Spade Terminals - 100-Pack (314299)
- MIDWEST FASTENER Snap-in-Place Range Switches 2PK (65312)
- MIDWEST FASTENER Black Plastic Fan Rotary Switches 2PK (65223)
- MIDWEST FASTENER Double Pole/Single Throw Slide Switches 3PK (65246)
- MIDWEST FASTENER Black Plastic Single Pole Rotary Switches 2PK (65221)
- MIDWEST FASTENER Single Pole, Double Throw Knife Switch 2PK (72582)
- MIDWEST FASTENER Push Switches 2PK (65202)
- ASCO 260A AMP 277/480V-AC AUTOMATIC TRANSFER SWITCH (C940326099)
- Midwest Fastener Specialty Switches