Shop All Lag Shield Anchors
Midwest Fastener
Long Lag Shield, 5/16" Dia, Alloy Steel Zinc Plated, 50 PK
Mfr # 04186
Zoro # G802516867
product price: $41.99
/pk 50, $0.84/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Finish Zinc Plated
- Drill Bit Size 1/2"
- Thread Size 5/16"
- Type Expansion Anchor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 04186
- Zoro # G802516867
- UPC # 738287041866
- Country of Origin Unknown
- Category Lag Shield Anchors
Dimensions
Anchor Diameter | 5/16" |
Drill Bit Size | 1/2" |
Thread Size | 5/16" |
Diameter | 5/16" |
Length 1 | 1-3/4" |
Details
Item | Long Lag Shield |
Material | Alloy Steel |
Finish | Zinc Plated |
Type | Expansion Anchor |
Application | Concrete|Brick|Stone |
Style | Lag |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 6 1/2 in L, 5 PK (U04211.075.0650)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 25 mm Length, 100 PK (M07141.080.0025)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 3/4 in Wd, Black (190911)
- ZORO SELECT Fully Threaded Rod, 5/8"-18, 3 ft, Steel, Grade A, Black Oxide Finish (U20360.062.3600)
- MIDWEST FASTENER Long Lag Shield, 3/4" Dia, Alloy Steel Zinc Plated, 15 PK (54852)
- MIDWEST FASTENER Long Lag Shield, 5/8" Dia, Alloy Steel Zinc Plated, 25 PK (04189)
- MIDWEST FASTENER Long Lag Shield, 3/8" Dia, Alloy Steel Zinc Plated, 50 PK (04187)
- MIDWEST FASTENER Short Lag Shield, 1/2" Dia, 2" L, Alloy Steel Zinc Plated, 25 PK (04178)
- MIDWEST FASTENER Short Lag Shield, 3/4" L, Alloy Steel 15 PK (60764)
- MIDWEST FASTENER Lag Shield Lead 3/8 Long (04187)
- DEWALT Lag Shield Long Lag Shield, 1" Dia, 3-1/2" L, Alloy Steel Zinc Plated, 25 PK (01305-PWR)
- Midwest Fastener Concrete Anchors