Shop All Lag Shield Anchors
Midwest Fastener
Long Lag Shield, 3/8" Dia, Alloy Steel Zinc Plated, 50 PK
Mfr # 04187
Zoro # G102516437
product price: $53.59
/pk 50, $1.07/ea
$53.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Finish Zinc Plated
- Drill Bit Size 5/8"
- Thread Size 3/8"
- Type Expansion Anchor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 04187
- Zoro # G102516437
- UPC # 738287041873
- Country of Origin Unknown
- Category Lag Shield Anchors
Dimensions
Anchor Diameter | 3/8" |
Drill Bit Size | 5/8" |
Thread Size | 3/8" |
Diameter | 3/8" |
Length 1 | 2-1/2" |
Details
Item | Long Lag Shield |
Material | Alloy Steel |
Finish | Zinc Plated |
Type | Expansion Anchor |
Application | Concrete|Brick|Stone |
Style | Lag |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Eye Nut, M12 Thread Size, 54 mm Thread Lg, Steel, Black Oxide, 25 PK (M16100.120.0001)
- ZORO SELECT M5-0.80 x 20 mm Slotted Flat Machine Screw, Plain Brass, 25 PK (M48170.050.0020)
- MKT FASTENING SZ-B Wedge Anchor, 15 mm Dia., 96 mm L, Steel Zinc Plated, 5 PK (M16205301)
- DEWALT Power-Stud Wedge Anchor, 3/4" Dia., 10" L, Stainless Steel Stainless Steel, 10 PK (07349-PWR)
- MIDWEST FASTENER Long Lag Shield, 5/16" Dia, Alloy Steel Zinc Plated, 50 PK (04186)
- MIDWEST FASTENER Long Lag Shield, 1/2" Dia, Alloy Steel Zinc Plated, 25 PK (04188)
- MIDWEST FASTENER Long Lag Shield, 5/8" Dia, Alloy Steel Zinc Plated, 25 PK (04189)
- MIDWEST FASTENER Short Lag Shield, 1/2" Dia, 2-1/2" L, Steel Zinc Plated, 2 PK (38305)
- MIDWEST FASTENER Double Lag Shield, 5/8" Dia, Steel Zinc Plated, 10 PK (07476)
- MIDWEST FASTENER Double Lag Shield, 5/16" Dia, Steel Zinc Plated, 50 PK (09036)
- DEWALT Double Double Lag Shield, 1/2" Dia, 2-1/2" L, Alloy Steel Plain, 25 PK (09525-PWR)
- Midwest Fastener Concrete Anchors