Shop All Lag Shield Anchors
Midwest Fastener
Long Lag Shield, 1/4" Dia, Alloy Steel Zinc Plated, 50 PK
Mfr # 04185
Zoro # G102516765
original price:
$29.99
5% off
new price: $28.39
/pk 50, $0.57/ea
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Finish Zinc Plated
- Drill Bit Size 1/2"
- Thread Size 1/4"
- Application Concrete|Brick|Stone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 04185
- Zoro # G102516765
- UPC # 738287041859
- Country of Origin Unknown
- Category Lag Shield Anchors
Dimensions
Anchor Diameter | 1/4" |
Drill Bit Size | 1/2" |
Thread Size | 1/4" |
Diameter | 1/4" |
Length 1 | 1-1/2" |
Details
Item | Long Lag Shield |
Material | Alloy Steel |
Finish | Zinc Plated |
Application | Concrete|Brick|Stone |
Type | Expansion Anchor |
Style | Lag |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #10, 2-1/2 in, Aluminum Round Head Phillips Drive, 16 PK (62364)
- ZORO SELECT Grade 8 Yellow Zinc Finish Steel Nylon Insert Hex Lock Nut Assortment, 172 pc. (WWG14JXFSMGR)
- HILLMAN Roofing Nail, 1-3/4 in L, 5D, Steel, Hot Dipped Galvanized Finish, 10 ga (461451)
- SABERDRIVE Deck Screw, #9 x 1-1/4 in, Steel, Flat Head, Torx Drive, 206 PK (50289)
- MIDWEST FASTENER Long Lag Shield, 3/4" Dia, Alloy Steel Zinc Plated, 15 PK (54852)
- MIDWEST FASTENER Long Lag Shield, 1/2" Dia, Alloy Steel Zinc Plated, 25 PK (04188)
- MIDWEST FASTENER Long Lag Shield, 5/16" Dia, Alloy Steel Zinc Plated, 50 PK (04186)
- MIDWEST FASTENER Short Lag Shield, 1/2" Dia, 2" L, Alloy Steel Zinc Plated, 25 PK (04178)
- MIDWEST FASTENER Short Lag Shield, 1" L, Alloy Steel 16 PK (60765)
- MIDWEST FASTENER Short Lag Shield, 1/4" Dia, 1-3/16" L, Steel Zinc Plated, 5 PK (38302)
- COBRA ANCHORS Anch Ld W/Scrws No10 (215S)
- Midwest Fastener Lag Shield Anchors