Shop All Lag Shield Anchors
Midwest Fastener
Long Lag Shield, 1/2" Dia, Alloy Steel Zinc Plated, 25 PK
Mfr # 04188
Zoro # G502516419
product price: $46.49
/pk 25, $1.86/ea
$46.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Finish Zinc Plated
- Drill Bit Size 3/4"
- Thread Size 1/2"
- Application Concrete|Brick|Stone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 04188
- Zoro # G502516419
- UPC # 738287041880
- Country of Origin Unknown
- Category Lag Shield Anchors
Dimensions
Anchor Diameter | 1/2" |
Drill Bit Size | 3/4" |
Thread Size | 1/2" |
Diameter | 1/2" |
Length 1 | 3" |
Details
Item | Long Lag Shield |
Material | Alloy Steel |
Finish | Zinc Plated |
Application | Concrete|Brick|Stone |
Type | Expansion Anchor |
Style | Lag |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wing Nut, 3/8"-16, Stainless Steel, Plain, 0.79 in Ht, 1.44 in Max Wing Span, 250 PK (B55810.037.0001)
- MIDWEST FASTENER #6-32 x 1 in Slotted Oval Machine Screw, Chrome Plated Steel, 20 PK (68574)
- ZORO SELECT Spring Pin, Sltd, 1/16inx1/4in, Pln, PK100 (U39100.006.0025)
- ZORO SELECT #10-24 x 3/8 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51215.019.0037)
- MIDWEST FASTENER Long Lag Shield, 3/8" Dia, Alloy Steel Zinc Plated, 50 PK (04187)
- MIDWEST FASTENER Long Lag Shield, 5/16" Dia, Alloy Steel Zinc Plated, 50 PK (04186)
- MIDWEST FASTENER Long Lag Shield, 5/8" Dia, Alloy Steel Zinc Plated, 25 PK (04189)
- MIDWEST FASTENER Long Lag Shield, 3/4" Dia, Alloy Steel Zinc Plated, 15 PK (54852)
- MIDWEST FASTENER Short Lag Shield, 1" L, Alloy Steel 16 PK (60765)
- MIDWEST FASTENER Single Lag Shield, 1/4" Dia, Steel Zinc Plated, 100 PK (07861)
- DEWALT Double Double Lag Shield, 5/8" Dia, 2-3/4" L, Alloy Steel Plain, 25 PK (09530-PWR)
- Midwest Fastener Concrete Anchors