Shop All Lock Nuts
Midwest Fastener
Lock Nut, M6-1.00, Steel, Class 8, Zinc Plated, 15 PK
Mfr # 76061
Zoro # G402527959
Sold in multiples of 3 for $13.65
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Jam Hex
- Material Steel
- Material Grade/Class Class 8
- Finish Zinc Plated
- Standards DIN 439
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 76061
- Zoro # G402527959
- UPC # 738287760613
- Country of Origin China
- Category Lock Nuts
Dimensions
Thread Size | M6-1.00 |
Diameter 2 | 11mm |
Details
Item | Lock Nut |
Hex Type | Jam Hex |
Material | Steel |
Material Grade/Class | Class 8 |
Finish | Zinc Plated |
Standards | DIN 439 |
System of Measurement | Metric |
Thread Type | Coarse |
Thickness | 3.2mm |
Driver Type | #10 Wrench |
Description
A jam nut is a low profile type of nut, typically half as tall as a standard nut. It is commonly used as a type of locknut, where it is "jammed" up against a standard nut to lock the two in place. It is also used in situations where a standard nut would not fit.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size 5/8 in Steel, Black Oxide Finish, 10 PK (U37200.062.0001)
- ZORO SELECT #6-32 x 2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.013.0200)
- ZORO SELECT #8-32 x 1 in Slotted Fillister Machine Screw, Plain Nylon, 50 PK (010832F100)
- ZORO SELECT 1/4"-20 x 3-1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.025.0350)
- MIDWEST FASTENER Nylon Insert Lock Nut, M8-1.25, Steel, Class 8, Zinc Plated, 12 PK (31643)
- MIDWEST FASTENER Nylon Insert Lock Nut, #10-32, Steel, Black Oxide, 12 PK (34172)
- MIDWEST FASTENER External Tooth Lock Washer Lock Nut, #6-32, 18-8 Stainless Steel, Not Graded, 25 PK (33782)
- MIDWEST FASTENER External Tooth Lock Washer Lock Nut, #4-40, Steel, Grade 2, Zinc Plated, 100 PK (03815)
- MIDWEST FASTENER Nylon Insert Lock Nut, 5/16"-18, Steel, Grade 8, Yellow Zinc, 10 PK (76262)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/2"-20, Steel, Grade 8, Yellow Zinc, 25 PK (51870)
- ZORO SELECT Nylon Insert Lock Nut, 1-1/4"-12, Steel, Grade 2, Zinc Plated, 1 27/64 in Ht, 5 PK (U12320.125.0002)
- Midwest Fastener Lock Nuts