Shop All Lock Nuts
Midwest Fastener
Lock Nut, M16-2.00, Stainless Steel, 10 PK
Mfr # 55134
Zoro # G102526603
product price: $13.79
/pk 10, $1.38/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M16-2.00
- Material Stainless Steel
- System of Measurement Metric
- Thread Type Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 55134
- Zoro # G102526603
- UPC # 738287551341
- Country of Origin China
- Category Lock Nuts
Dimensions
Thread Size | M16-2.00 |
Details
Item | Lock Nut |
Material | Stainless Steel |
System of Measurement | Metric |
Thread Type | Coarse |
Description
A lock nut is a nut that resists loosening under vibrations and torque.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Ext Prong, 1/8"Dx1" L, PK100, Pin Dia.: 1/8 in (WWG-CPS-026)
- ZORO SELECT Socket Set Screw, Gr M10, Flat, 20mm L, PK25 (M07810.100.0020)
- ZORO SELECT Flat Washer, Fits Bolt Size M14 , Steel Zinc Plated Finish, 50 PK (M38130.140.0001)
- MIDWEST FASTENER Lag Screw, 1/4 in, 3 in, Steel, Zinc Plated Hex Hex Drive, 100 PK (01291)
- MIDWEST FASTENER Lock Nut, 5/8"-11, Steel, Grade 8, Yellow Zinc, 5 PK (71681)
- MIDWEST FASTENER Nylon Insert Lock Nut, 5/16"-18, Steel, Black Oxide, 8 PK (34174)
- MIDWEST FASTENER Lock Nut, 1"-8, Steel, Zinc Plated, 10 PK (09235)
- MIDWEST FASTENER Nylon Insert Lock Nut, 7/16"-20, Steel, Grade 8, Yellow Zinc, 5 PK (76273)
- MIDWEST FASTENER Lock Nut, 3/4"-10, Steel, Grade 8, Yellow Zinc, 10 PK (50369)
- MIDWEST FASTENER Nylon Insert Lock Nut, 5/8"-11, Steel, Grade 2, Zinc Plated, 5 PK (71902)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, Polished, 5 PK (33385)
- Midwest Fastener Lock Nuts