Shop All Lock Nuts
Midwest Fastener
Lock Nut, 9/16"-18, Steel, Zinc Plated, 6 PK
Mfr # 60696
Zoro # G902527947
original price:
$4.75
9% off
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Jam Hex
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
- Thread Type Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 60696
- Zoro # G902527947
- UPC # 738287606966
- Country of Origin China
- Category Lock Nuts
Dimensions
Thread Size | 9/16"-18 |
Diameter 2 | 1" |
Details
Item | Lock Nut |
Hex Type | Jam Hex |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Type | Fine |
Thickness | 5/16" |
Driver Type | 7/8" Wrench |
Description
A jam nut is a low profile type of nut, typically half as tall as a standard nut. It is commonly used as a type of locknut, where it is "jammed" up against a standard nut to lock the two in place. It is also used in situations where a standard nut would not fit.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAK-A-KEY Undersized Key Stock Assortment, Stainless Steel (DISP-KSS031)
- ZORO SELECT Carriage Bolt, 1/4-20, 3 in., PK50 (U51500.025.0300)
- MTD Washer-Wave (736-05033A)
- ZORO SELECT Double-End Threaded Stud, 5/16"-24 Thread to 5/16"-24 Thread, 4 in, Aluminum, Plain (LINKH058)
- MIDWEST FASTENER Lock Nut, 3/8"-24, Steel, Zinc Plated, 20 PK (60693)
- MIDWEST FASTENER Lock Nut, 1/2"-20, Steel, Zinc Plated, 8 PK (60695)
- MIDWEST FASTENER Lock Nut, 3/4"-16, Steel, Zinc Plated, 5 PK (60698)
- MIDWEST FASTENER Lock Nut, 5/8"-11, Steel, Grade 8, Yellow Zinc, 25 PK (50352)
- MIDWEST FASTENER Free Spinning Washer Lock Nut, 1/4"-20, Steel, Zinc Plated, 50 PK (09649)
- MIDWEST FASTENER Nylon Insert Lock Nut, 5/16"-24, Steel, Grade 8, Yellow Zinc, 50 PK (51867)
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-13, Nylon, Black Oxide, 0.464 in Ht, 300 PK (50NSB)
- Midwest Fastener Lock Nuts