Shop All Lock Nuts
Midwest Fastener
Lock Nut, 9/16"-18, 18-8 Stainless Steel, Not Graded, 5 PK
Mfr # 77006
Zoro # G802527948
product price: $9.59
/pk 5, $1.92/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Hex Type Jam Hex
- Material 18-8 Stainless Steel
- System of Measurement Inch
- Thread Type Fine
- Thickness 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 77006
- Zoro # G802527948
- UPC # 738287770063
- Country of Origin China
- Category Lock Nuts
Dimensions
Thread Size | 9/16"-18 |
Diameter 2 | 1" |
Details
Item | Lock Nut |
Hex Type | Jam Hex |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
System of Measurement | Inch |
Thread Type | Fine |
Thickness | 5/16" |
Driver Type | 7/8" Wrench |
Description
A jam nut is a low profile type of nut, typically half as tall as a standard nut. It is commonly used as a type of locknut, where it is "jammed" up against a standard nut to lock the two in place. It is also used in situations where a standard nut would not fit.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW FASTENER Rivet Medium Steel 1/8X1/4In (RMS1/8)
- ZORO SELECT Screw Anchor, Nylon, 100 PK (08AWBN)
- X1 TOOLS External Retaining Ring, Steel Black Oxide Finish, 3/4 in Shaft Dia, 15 PK (X1E-CON-SNA-RIG-0750x15)
- ZORO SELECT Thread Repair Kit, Hex Drive Threaded Inserts, 1/4"-20, Hexavalent Chromium Zinc, 10 Inserts (EZ-901420-13)
- MIDWEST FASTENER Lock Nut, 7/16"-14, Steel, Zinc Plated, 50 PK (09229)
- MIDWEST FASTENER Lock Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, 12 PK (33743)
- MIDWEST FASTENER Free Spinning Washer Lock Nut, 3/8"-16, Steel, Zinc Plated, 50 PK (09651)
- MIDWEST FASTENER Standard Hex Top Lock Lock Nut, 5/8"-11, Steel, Grade 2, Zinc Plated, 25 PK (09735)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1-1/8"-7, Steel, Grade 8, Yellow Zinc, 5 PK (54176)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/8"-16, Steel, Black Chrome, 5 PK (34125)
- ZORO SELECT Nylon Insert Lock Nut, 1-1/4"-12, Steel, Grade 8, Yellow Zinc, 1 7/16 in Ht, 5 PK (U12422.125.0002)
- Midwest Fastener Lock Nuts