Shop All Lock Nuts
Midwest Fastener
Lock Nut, 9/16"-12, Steel, Zinc Plated, 6 PK
Mfr # 60686
Zoro # G602527940
product price: $3.89
/pk 6, $0.65/ea
Sold in multiples of 2 for $7.78
$7.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Jam Hex
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
- Thread Type Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 60686
- Zoro # G602527940
- UPC # 738287606867
- Country of Origin China
- Category Lock Nuts
Dimensions
Thread Size | 9/16"-12 |
Diameter 2 | 1" |
Details
Item | Lock Nut |
Hex Type | Jam Hex |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Type | Coarse |
Thickness | 5/16" |
Driver Type | 7/8" Wrench |
Description
A jam nut is a low profile type of nut, typically half as tall as a standard nut. It is commonly used as a type of locknut, where it is "jammed" up against a standard nut to lock the two in place. It is also used in situations where a standard nut would not fit.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 1/4"-20 x 1-1/2 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (91275)
- PASLODE Staples, 16 ga, Wide Crown, 1-1/2 in Leg L, Steel, 10500 PK (OT2855)
- ZORO SELECT Spacer, #4 Screw Size, Plain Nylon, 1/8 in Overall Lg, 0.115 in Inside Dia, 10 PK (13SP002)
- ITW Tapcon Concrete Screw, 1/4" Dia., Hex, 1-3/4" L, Steel 75 PK (24320)
- MIDWEST FASTENER Lock Nut, 1/2"-13, Steel, Zinc Plated, 50 PK (09230)
- MIDWEST FASTENER Lock Nut, 7/8"-9, Steel, Zinc Plated, 10 PK (09234)
- MIDWEST FASTENER Lock Nut, 5/8"-11, Steel, Zinc Plated, 25 PK (09231)
- MIDWEST FASTENER Nylon Insert Lock Nut, 5/8"-11, 18-8 Stainless Steel, Not Graded, 10 PK (51855)
- MIDWEST FASTENER Standard Hex Top Lock Lock Nut, 1/4"-20, Steel, Grade 2, Zinc Plated, 100 PK (09730)
- MIDWEST FASTENER Lock Nut, 3/8"-24, 18-8 Stainless Steel, Not Graded, 10 PK (77003)
- MIDWEST FASTENER Free Spinning Washer Lock Nut, #8-32, Steel, Zinc Plated, 50 PK (09647)
- Midwest Fastener Lock Nuts