Shop All Lock Nuts
Midwest Fastener
Lock Nut, 9/16"-12, 18-8 Stainless Steel, Not Graded, 5 PK
Mfr # 76986
Zoro # G502527965
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Hex Type Jam Hex
- Material 18-8 Stainless Steel
- System of Measurement Inch
- Thread Type Coarse
- Thickness 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 76986
- Zoro # G502527965
- UPC # 738287769869
- Country of Origin China
- Category Lock Nuts
Dimensions
Thread Size | 9/16"-12 |
Diameter 2 | 1" |
Details
Item | Lock Nut |
Hex Type | Jam Hex |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
System of Measurement | Inch |
Thread Type | Coarse |
Thickness | 5/16" |
Driver Type | 7/8" Wrench |
Description
A jam nut is a low profile type of nut, typically half as tall as a standard nut. It is commonly used as a type of locknut, where it is "jammed" up against a standard nut to lock the two in place. It is also used in situations where a standard nut would not fit.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Set Screw, ST, M4 x 0.70mm, Cone, 5mm, PK100 (M07800.040.0005)
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 3/8" Dia., 5" L, Carbon Steel Zinc Plated, 10 PK (1774000)
- ZORO SELECT Threaded Stud, Plain Finish, 5 PK (45671)
- ZORO SELECT Nylon Insert Lock Nut, M14-2.00, Steel, Class 8, Zinc Plated, 14 mm Ht, 50 PK (M12348.140.0001)
- MIDWEST FASTENER Lock Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, 12 PK (76983)
- MIDWEST FASTENER Nylon Insert Lock Nut, M14-2.00, Steel, Class 8, Zinc Plated, 4 PK (76088)
- MIDWEST FASTENER Lock Nut, 1/2"-20, Steel, Zinc Plated, 8 PK (60695)
- MIDWEST FASTENER Nylon Insert Lock Nut, M7-1.00, Steel, Class 8, Zinc Plated, 15 PK (63904)
- MIDWEST FASTENER Nylon Insert Lock Nut, M8-1.00, Steel, Class 8, Yellow Zinc, 50 PK (51412)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1"-8, 18-8 Stainless Steel, Not Graded, 2 PK (74888)
- DISC-LOCK Heavy Hex with Washer Lock Nut, 3/4"-10, Steel, Grade 8, Black Oxide, 20 PK (DLTCN-750)
- Midwest Fastener Lock Nuts