Shop All Lock Nuts
Midwest Fastener
Lock Nut, 7/8"-9, Steel, Zinc Plated, 10 PK
Mfr # 09234
Zoro # G902527954
product price: $10.49
/pk 10, $1.05/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Jam Hex
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
- Thread Type Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 09234
- Zoro # G902527954
- UPC # 738287092349
- Country of Origin China
- Category Lock Nuts
Dimensions
Thread Size | 7/8"-9 |
Diameter 2 | 1-1/2" |
Details
Item | Lock Nut |
Hex Type | Jam Hex |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Type | Coarse |
Thickness | 31/64" |
Driver Type | 1-5/16" Wrench |
Description
A jam nut is a low profile type of nut, typically half as tall as a standard nut. It is commonly used as a type of locknut, where it is "jammed" up against a standard nut to lock the two in place. It is also used in situations where a standard nut would not fit.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Ext Prong, 1/8"Dx2" L, PK100 (U51700.012.0200)
- ZORO SELECT Grade 8, 5/8"-18 Hex Head Cap Screw, Black Oxide Steel, 5 in L, 5 PK (U04160.062.0500)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 29/64 in L, Stainless Steel Body, 250 PK (U34180.018.0064)
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain Peek, 1 in L, 10 PK (PK1420-11HH-01)
- MIDWEST FASTENER Lock Nut, 3/8"-16, Steel, Zinc Plated, 100 PK (09228)
- MIDWEST FASTENER Lock Nut, 5/8"-11, Steel, Zinc Plated, 25 PK (09231)
- MIDWEST FASTENER Lock Nut, 3/4"-10, Steel, Zinc Plated, 5 PK (60688)
- MIDWEST FASTENER Nylon Insert Lock Nut, M10-1.25, Steel, Class 6, Chrome Plated, 10 PK (74578)
- MIDWEST FASTENER Standard Hex Top Lock Lock Nut, 5/16"-24, Steel, Grade 2, Zinc Plated, 12 PK (64531)
- MIDWEST FASTENER Serrated Lock Nut, 7/16"-20, Steel, Zinc Plated, 8 PK (39731)
- ZORO SELECT Lock Nut, #10-32, Nylon, Black Oxide, 0.14 in Ht, 2000 PK (11NSB)
- Midwest Fastener Lock Nuts