Shop All Lock Nuts
Midwest Fastener
Lock Nut, 7/16"-14, Steel, Zinc Plated, 50 PK
Mfr # 09229
Zoro # G202527944
product price: $7.59
/pk 50, $0.15/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Jam Hex
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
- Thread Type Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 09229
- Zoro # G202527944
- UPC # 738287092295
- Country of Origin China
- Category Lock Nuts
Dimensions
Thread Size | 7/16"-14 |
Diameter 2 | 25/32" |
Details
Item | Lock Nut |
Hex Type | Jam Hex |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Type | Coarse |
Thickness | 1/4" |
Driver Type | 11/16" Wrench |
Description
A jam nut is a low profile type of nut, typically half as tall as a standard nut. It is commonly used as a type of locknut, where it is "jammed" up against a standard nut to lock the two in place. It is also used in situations where a standard nut would not fit.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO Collated Headless Pin, 1-1/4 in L, 23 ga, Electro Galvanized, Headless Head, Straight, 2600 PK (A101259)
- TE-CO Spherical Washer, Steel, Black Oxide Finish (42702)
- MIDWEST FASTENER 7/16"-14 Socket Head Cap Screw, Chrome Plated Steel, 2 in Length, 5 PK (79827)
- HILLMAN 0.25 x 1.5 in. Zinc Plated Fender Washer, 100PK (290018)
- MIDWEST FASTENER Lock Nut, 3/4"-10, Steel, Zinc Plated, 5 PK (60688)
- MIDWEST FASTENER Lock Nut, 1/4"-20, Steel, Zinc Plated, 100 PK (09225)
- MIDWEST FASTENER Lock Nut, 9/16"-12, Steel, Zinc Plated, 6 PK (60686)
- MIDWEST FASTENER Nylon Insert Lock Nut, M12-1.75, Steel, Class 8, Zinc Plated, 25 PK (53668)
- MIDWEST FASTENER Serrated Lock Nut, 1/4"-28, 18-8 Stainless Steel, Not Graded, 8 PK (33771)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/2"-13, Steel, Grade 2, Zinc Plated, 50 PK (03653)
- G.L. HUYETT Lock Nut, 1.173", Steel, Plain (N-06)
- Midwest Fastener Lock Nuts